Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes Yl Sgloutlt Ip66 Cvrl21-20Lck20A120/208V
Mfr # 97W81-S
Zoro # G4066028
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Height 4.69 in
- Length 10.8750 in
- Material Valox
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 97W81-S
- Zoro # G4066028
- UPC # 78477519714
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.69 in |
Length | 10.8750 in |
Dimensions | 4.63 in H x 3.13 in W x 3.64 in D |
Description
30 Amp, 120/208 Volt 3-phase WYE, NEMA L21-30, 4P, 5W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- GENERAC Emergency Stop for Diesel Generator (6510)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, Red (16362-HGR)
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- Leviton Single Straight Blade Receptacles