Shop All Duplex Straight Blade Receptacles
Leviton
Weatherproof Boxes Yl Sgl Outlt W/Ip66 Cvr L6-15Lck15A250V
Mfr # 95W49-S
Zoro # G4077334
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.6250 in
- Color Yellow
- Height 4.69 in
- Material Valox® PBT
- NEMA Rating NEMA L6-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 95W49-S
- Zoro # G4077334
- UPC # 78477519561
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 10.6250 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 2.9 in D |
Description
15 Amp, 250 Volt, NEMA L6-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Gray (HS364-S50-GRAY)
- GAMPAK CONN NM 1-1/4"" (44664)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF363RPVPG)
- TELEMECANIQUE SENSORS Cylndrical Prox Sensor, Inductive, NO (XS630B1PAM12)
- LEVITON Receptacle (16352)
- LEVITON Receptacle (CR15-W)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- LEVITON Receptacle (CR20-I)
- Leviton Duplex Straight Blade Receptacles