Shop All Duplex Straight Blade Receptacles
Leviton
Weatherproof Boxes Yl Sgl Outlt W/Ip66 Cvr L1-15Lck15A125V
Mfr # 95W04-S
Zoro # G4082663
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.6250 in
- Height 4.69 in
- Voltage 125 VAC
- Color Yellow
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 95W04-S
- Zoro # G4082663
- UPC # 78477519455
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 10.6250 in |
Height | 4.69 in |
Description
15 Amp, 125 Volt, NEMA L1-15, 2P, 2W, Industrial Grade, Non-Grounding, Wetguard, Locking Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (PV1800GFCI TRIPP LITE)
- DORMAKABA Pushbutton Lock (9662C21-26D-41)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC (HMIS85)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- LEVITON Receptacle (8300-HI)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0BR20-0WS)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- Leviton Straight Blade Devices