Shop All Electrical Box Covers
Leviton
Weatherproof Boxes Upc 078477519158. Ip66 Rated Cover, Corr
Mfr # 66W09
Zoro # G4063106
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 10-7/8 in
- Width 3.13 in
- Depth 3.64 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 66W09
- Zoro # G4063106
- UPC # 78477519158
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 10-7/8 in |
Width | 3.13 in |
Depth | 3.64 in |
Height | 4.63 in |
Description
20 Amp, 120/208V, 4-Pole, 4-Wire, Non-NEMA, Locking Single Inlet, Industrial Grade, Non-Grounding, Wetguard - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS6M2-DV-WH)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- WIREMOLD Electrical Box Cover, 2 Gang, Duplex Receptacle (V4047WX)
- Leviton Electrical Box Covers