Leviton

Weatherproof Boxes L7-30R Wetguard Outlet


product price: $163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Box Type Outlet Box
  • Length 10.8750 in
  • Color Yellow
  • Enclosure Rating NEMA 4, 4X, 12 IEC IP66
  • NEMA Rating NEMA L7-30R
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10.8750 in
Height 4.69 in
Dimensions 4.63 in H x 3.13 in W x 3.52 in D

Description

30 Amp, 277 Volt, NEMA L7-30, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.