Shop All Locking Receptacles
Leviton
Weatherproof Boxes L7-30P Wetguard Inlet
Mfr # 68W49
Zoro # G4062047
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277 VAC
- Color Yellow
- Height 4.69 in
- NEMA Rating NEMA L7-30P
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 68W49
- Zoro # G4062047
- UPC # 78477519363
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 3.52 in D |
Description
30 Amp, 277 Volt, NEMA L7-30, 2P, 3W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- RITTAL Comfort Handle, NOVAL Accessory, Zinc (8611330)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- GARDNER BENDER Knockout Seal, 1-1/4", PK25 (KO704)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- HUBBELL Locking Receptacle (HBL2436ST)
- Leviton Locking Receptacles