Shop All Locking Receptacles
Leviton
Weatherproof Boxes L7-15P Wetguard Sngl Inlet
Mfr # 64W34
Zoro # G4082006
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Voltage 277 VAC
- Color Yellow
- Height 4.69 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 64W34
- Zoro # G4082006
- UPC # 78477519103
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Height | 4.69 in |
Description
IP66 Rated Cover, Corrosion Resistant, NEMA L7-15, 15A, 277V, 2P, 3W, Industrial Grade, Grounding, Wetguard Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC8)
- CLEAR SEAL Butt Splice Connector, 8 AWG Clear, PK25 (37530-EC)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- BRYANT Locking Device, Flanged Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, White (70615ER)
- Leviton Locking Receptacles