Shop All Duplex Straight Blade Receptacles
Leviton
Weatherproof Boxes L7-15 Wetguard Dup Recep
Mfr # 85W34-D
Zoro # G4080597
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.8750 in
- Voltage Rating 277
- Number of Wires 3
- Material Nylon
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85W34-D
- Zoro # G4080597
- UPC # 78477518779
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 4 in W x 2.9 in D |
Details
Voltage Rating | 277 |
Number of Wires | 3 |
Material | Nylon |
Number of Poles | 2 |
Color | Yellow |
NEMA Rating | NEMA L7-15 |
Application | Industrial |
Amperage Rating | 15 |
Temperature Rating | -40 to 60 |
Type | Duplex Grounding |
Standard | IP66 Rated |
Enclosure | NEMA 4/4X/12/IP66 |
Grade | Industrial |
Description
15 Amp, 277 Volt, NEMA L7-15, 2P, 3W, Industrial Grade, Wetguard, Grounding, Locking Duplex Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 4; 12, Hinged (A10106CHFL)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- HUBBELL Connector, Double Set Screw, Wht, Female (HBL400FW)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON Receptacle (8300-HW)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- Leviton Duplex Straight Blade Receptacles