Shop All Locking Receptacles
Leviton
Weatherproof Boxes L6-15P Wetguard Sngl Inlet
Mfr # 64W49
Zoro # G4078743
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Voltage 250 VAC
- Length 10.6250 in
- Color Yellow
- Height 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 64W49
- Zoro # G4078743
- UPC # 78477519127
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Length | 10.6250 in |
Height | 4.69 in |
Description
IP66 Rated Cover, Corrosion Resistant, Locking, 15A, 250V, 2P, 3W, Grounding, Wetguard Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2-B7-K)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80129)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- Leviton Locking Receptacles