Shop All Duplex Straight Blade Receptacles
Leviton
Weatherproof Boxes L6-15 Wetguuard Dup Recep
Mfr # 85W49-D
Zoro # G4079872
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.8750 in
- Color Yellow
- Height 4.69 in
- Application Industrial
- Type Duplex Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85W49-D
- Zoro # G4079872
- UPC # 78477518793
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Details
Color | Yellow |
Application | Industrial |
Type | Duplex Outlet |
Standard | IP66 Rated |
Description
15 Amp, 250 Volt, NEMA L6-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Duplex Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (LC1D18BD)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9037HG32L)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- LEVITON Receptacle (5362-I)
- LEVITON Receptacle (21254-HW)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- Leviton Duplex Straight Blade Receptacles