Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes L5-30R Wetguard Outlet
Mfr # 99W47-S
Zoro # G4066572
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Length 10.8750 in
- Color Yellow
- Height 4.69 in
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 99W47-S
- Zoro # G4066572
- UPC # 78477519653
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Description
30 Amp, 125 Volt, NEMA L5-30, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Installation Tool, For Conduit 1 1/2-2 In (SLT-32)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL8210I)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (BR20-E)
- LEVITON Receptacle (5292)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Nickel, 15A Kit (RCT200NI)
- Leviton Single Straight Blade Receptacles