Shop All Locking Receptacles
Leviton
Weatherproof Boxes L5-30P Wetguard Inlet
Mfr # 68W47
Zoro # G4051793
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Voltage 125 VAC
- Length 4.12 in
- Color Yellow
- Width 3.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 68W47
- Zoro # G4051793
- UPC # 78477519332
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Length | 4.12 in |
Width | 3.31 in |
Height | 4.69 in |
Description
30 Amp, 125 Volt, NEMA L5-30, 2P, 3W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.500, Item# 2250-015 (100 PC Case) [Case] (FABPOLYPLUG2250-015-CS100-PC)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (TR35R)
- GREENGATE Ceiling Pir W/Bas 500 Sq Ft (OAC-P-0500-R)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- HUBBELL Locking Receptacle (HBL2736ST)
- Leviton Locking Receptacles