Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes L5-15R Wet Guard Outlet
Mfr # 95W47-S
Zoro # G4080256
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.6250 in
- Type Grounding Single Watertight
- Material Valox® PBT
- Height 4.69 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 95W47-S
- Zoro # G4080256
- UPC # 78477519554
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 10.6250 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 2.9 in D |
Description
15 Amp, 125 Volt, NEMA L5-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP41SS)
- ANDERSON POWER PRODUCTS Black Powerpole Housing, 30A, PK10 (122470-010)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- LEVITON RCPTCL OUTLET DEC 15A (T5325-00W)
- LEVITON Com Sngl Receptcl20A Brn (05821-00S)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Light Almond (RR15LA)
- Leviton Single Straight Blade Receptacles