Shop All Locking Receptacles
Leviton
Weatherproof Boxes L24-20P Wetguard Inlet
Mfr # 68W29
Zoro # G4055573
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 347 VAC
- Length 10.8750 in
- Color Yellow
- Height 4.69 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 68W29
- Zoro # G4055573
- UPC # 78477519325
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 3.52 in D |
Description
20 Amp, 347 Volt, NEMA L24-20, 2P, 3W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (120-902)
- TR INDUSTRIAL Multi-Purpose UV Cable Ties 200-Piece, 12in, Black (TR88303W-2PK)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30203)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- LEVITON Conn Locking L5-20R 20A (02313-000)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- Leviton Locking Devices