Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes L23-30R Wetguard Outlet
Mfr # 97W83-S
Zoro # G4067954
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Length 10.8750 in
- Color Yellow
- Height 4.69 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 97W83-S
- Zoro # G4067954
- UPC # 78477519738
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Description
30 Amp, 347-600 Volt 3-phase WYE, NEMA L23-30, 4P, 5W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Cable Tie Gun, HD, 125 to 175 lb., Nylon (TY6)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC; 24V AC (9070TF50D23)
- ERICSON PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D (2324-P)
- LEVITON Receptacle (5292)
- LEVITON Leviton White 20 Amp Decora Plus Duplex Receptacle 131-TDR20-00W (131-TDR20-00W)
- LEVITON DIN Rail Receptacle (16252-DIN)
- LEVITON Comm Sngl Recep Tp20A Wh (T5020-0WS)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- Leviton Single Straight Blade Receptacles