Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes L22-30R Wetguard Outlet
Mfr # 97W82-S
Zoro # G4078077
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Length 10.8750 in
- Color Yellow
- Height 7-3/4 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 97W82-S
- Zoro # G4078077
- UPC # 78477519721
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 7-3/4 in |
Dimensions | 4.63 in H x 3.13 in W x 3.64 in D |
Description
30 Amp, 277/480 Volt 3-phase WYE, NEMA L22-30, 4P, 5W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC110/120(S))
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10665803)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- LEVITON Receptacle (BR20-I)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Gray (5461-GY)
- LEVITON Outlet Flsh Mnt50A 6-50R (R10-05374-000)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CBRS20TR)
- Leviton Straight Blade Devices