Shop All Locking Receptacles
Leviton
Weatherproof Boxes L22-30P Wetguard Inlet
Mfr # 68W82
Zoro # G4049982
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Voltage 277/480 VAC
- Length 10.8750 in
- Color Yellow
- Phase 3-Phase WYE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 68W82
- Zoro # G4049982
- UPC # 78477519431
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 3.64 in D |
Description
30 Amp, 277/480V, 3-Phase WYE, NEMA L22-30, 4P, 5W, IP66 Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Panelview 2711PT10C22D9P (2711P-T10C22D9P)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- SIEMENS Manual Motor Starter, Knob, 27 to 32A, 3P (3RV20214EA10)
- SOUTH MAIN HARDWARE 11-in 75-lb, Dark Green, 100 Standard Nylon Tie (220166)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- Leviton Locking Devices