Shop All Locking Receptacles
Leviton
Weatherproof Boxes L22-20 P Wetguard Inlet
Mfr # 66W82
Zoro # G4081832
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Voltage 277/480 VAC
- Length 10.8750 in
- Color Yellow
- Phase 3-Phase WYE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 66W82
- Zoro # G4081832
- UPC # 78477519264
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Description
20 Amp, 277/480 Volt 3 Phase WYE, NEMA L22-20, 4P, 5W, Industrial Grade, Grounding, Wetguard, Locking Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- HUBBELL WIRING DEVICE-KELLEMS Brass 1 In. Crown Plug (S5013)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 12" - 10-Pack - Black (303124)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- Leviton Locking Receptacles