Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes L21-30R Wetguard Outlet
Mfr # 99W81-S
Zoro # G4059317
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Length 10.8750 in
- Color Yellow
- Height 4.69 in
- Voltage Rating 120/208
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 99W81-S
- Zoro # G4059317
- UPC # 78477519790
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 3.64 in D |
Description
IP66 Cover, NEMA L21-30, 30 Amp, 3 Phase WYE 120/208V, Locking, Corrosion Resistant, 4P, 5W, Grounding, Wetguard Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Locking L5-20R 20A (02313-000)
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- QUICKCABLE Heat Shrink Tubing, 3/8" Green 6", PK5 (5668-005GN)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- LEVITON 20 amps 125 V Single Ivory Outlet 5-20R (05801-KIS)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CBRS15I)
- Leviton Single Straight Blade Receptacles