Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes L2-20 Wetguard Dup Recep
Mfr # 87W07-D
Zoro # G4082076
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.8750 in
- Color Yellow
- Height 4.69 in
- Voltage Rating 250
- Material Valox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 87W07-D
- Zoro # G4082076
- UPC # 78477518458
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 2.9 in D |
Description
20 Amp, 250 Volt, NEMA L2-20, 2P, 2W, Industrial Grade, Non-Grounding, Wetguard, Locking Duplex Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged (HW-J80804CHTL)
- SQUARE D Push Button Control Station, 2NO, 30mm (9001BG206)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (XTCE050D00C)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (5362-SW)
- LEVITON Switch Wht Toggle 3-Way (A1223-02W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON Wall Fixture 20A-125V T&Wr Comm Rcpt (TWR20-Y)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (BRY5362I)
- Leviton Straight Blade Devices