Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes L17-30R Wetguard Outlet
Mfr # 99W77-S
Zoro # G4062196
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Length 10.8750 in
- Color Yellow
- Number of Gangs 1
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 99W77-S
- Zoro # G4062196
- UPC # 78477519783
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Description
30 Amp, 600 Volt 3-Phase WYE, NEMA L17-30, 3P, 4W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- ALLEN BRADLEY ALLEN BRADLEY 800T-A2A (800T-A2A)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 2 Pole, 120/240V AC (QOU270)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Brown (5821)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Red (MT830-R)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (HBL9367)
- Leviton Single Straight Blade Receptacles