Shop All Straight Blade Connectors
Leviton
Weatherproof Boxes L14-30R Wetguard Outlet
Mfr # 99W74-S
Zoro # G4068058
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Voltage 125/250 VAC
- Number of Gangs 1
- Height 4.69 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 99W74-S
- Zoro # G4068058
- UPC # 78477519752
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Height | 4.69 in |
Description
30 Amp, 125/250 Volt, NEMA L14-30, 3P, 4W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QBM Series 200A, 2 Pole, 240V AC (QBM22200TN)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM9178XG)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- MERSEN CC Class, ATMR Series, Fast-Acting, 3.5a, 600V AC, Non-Indicating (ATMR3-1/2)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8119V)
- Leviton Straight Blade Devices