Leviton

Weatherproof Boxes L14-20P Wetguard Inlet


product price: $195.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Box Type Outlet Box
  • Voltage 125/250 VAC
  • Length 10.8750 in
  • Color Yellow
  • Height 4.69 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10.8750 in
Height 4.69 in

Description

20 Amp, 125/250 Volt, NEMA L14-20, 3P, 4W, IP66 Rated Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.