Shop All Duplex Straight Blade Receptacles
Leviton
Weatherproof Boxes L1-15 Wetguard Dup Recep
Mfr # 85W04-D
Zoro # G4081482
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.8750 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
- NEMA Rating NEMA L1-15
- Height 4.69 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85W04-D
- Zoro # G4081482
- UPC # 78477518441
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 4 in W x 2.9 in D |
Description
15 Amp, 125 Volt, NEMA L1-15, 2P, 2W, Industrial Grade, Non-Grounding, Wetguard, Locking Duplex Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05-100)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (P4X5E)
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON Receptacle (8300-HLR)
- LEVITON Receptacle (8460)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- Leviton Duplex Straight Blade Receptacles