Shop All Duplex Straight Blade Receptacles
Leviton
Weatherproof Boxes 615R Wetguard Dup Recep
Mfr # 80W49-D
Zoro # G4081026
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.8750 in
- Color Yellow
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
- Height 4.69 in
- Voltage 250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80W49-D
- Zoro # G4081026
- UPC # 78477518519
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Description
15 Amp, 250 Volt, NEMA 6-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Straight Blade Duplex Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 20 in H, 8 in D, Hinged (HSDH202008SS)
- GE Thermal Unit, 14.80A (CR123H171B)
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201606)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON Receptacle (8300-HLR)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- Leviton Duplex Straight Blade Receptacles