Shop All Locking Receptacles
Leviton
Weatherproof Boxes 6-20P Wetguard Inlet
Mfr # 59W48
Zoro # G3974678
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Color Yellow
- Height 4.69 in
- Voltage Rating 250
- NEMA Rating NEMA 6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 59W48
- Zoro # G3974678
- UPC # 78477519035
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 2.9 in D |
Description
20 Amp, 250 Volt, NEMA 6-20, 2P, 3W, Straight Blade Single Inlet, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R GY (HBL2410SR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 9 A (LC1K0610E7)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWGPK500 (701-025)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-IV)
- LEVITON 15A Midget Locking Flanged Inlet 2P 2W 120Vac (ML1-PB)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- AC WORKS 20A, 250V, NEMA L6-20R Flush Mounting Locking Industrial Grade Receptacle (FML620R)
- Leviton Locking Receptacles