Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes 6-15R Wetguard Outlet
Mfr # 90W49-S
Zoro # G4084772
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.6250 in
- Type Grounding Single
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
- Material Valox® Polybutylene Terephthalate
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 90W49-S
- Zoro # G4084772
- UPC # 78477519516
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 10.6250 in |
Height | 4.69 in |
Dimensions | 4.63 in L x 3.13 in W x 2.9 in D |
Description
15 Amp, 250 Volt, NEMA 6-20, 2P, 3W, Industrial Grade, Grounding, Wetguard, Straight Blade Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- TECHFLEX Silica Braided Sleeving, 1", Natural (SLN1.00NT)
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va (PSH100AB10)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-IGI)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Brown (5821)
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, White (1374-1W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (RRD15SITR)
- Leviton Single Straight Blade Receptacles