Shop All Locking Receptacles
Leviton
Weatherproof Boxes 520P Wetguard Inlet
Mfr # 59W33
Zoro # G4086416
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Voltage 125 VAC
- Length 10.6250 in
- Color Yellow
- Height 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 59W33
- Zoro # G4086416
- UPC # 78477518984
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Length | 10.6250 in |
Height | 4.69 in |
Description
20 Amp, 125 Volt, NEMA 5-20, 2P, 3W, Straight Blade Single Inlet, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- SIEMENS Legend Plate, Emerg Stop, Brushed Aluminum (52NL16)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP1515)
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- Leviton Locking Devices