Shop All Duplex Straight Blade Receptacles
Leviton
Weatherproof Boxes 515R Wetguard Dup Recep
Mfr # 80W47-D
Zoro # G4064095
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.8750 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
- Height 4.69 in
- NEMA Rating NEMA 5-15R
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80W47-D
- Zoro # G4064095
- UPC # 78477518502
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 2.9 in D |
Description
15 Amp, 125 Volt, NEMA 5-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Straight Blade Duplex Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (S506-800-R)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-207)
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- LEVITON Receptacle (TWR20-GY)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- LEVITON Receptacle (223-I)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON Receptacle (8300-IGR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- Leviton Duplex Straight Blade Receptacles