Shop All Locking Receptacles
Leviton
Weatherproof Boxes 30A 125 250V Wetguard Inlet
Mfr # 68W08
Zoro # G4051328
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Voltage 125/250 VAC
- Color Yellow
- Height 4.69 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 68W08
- Zoro # G4051328
- UPC # 78477519301
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Height | 4.69 in |
Description
30 Amp, 125/250 Volt, Non-NEMA, 3P, 3W, IP66 Rated Cover, Non-Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 20 to 200 psi (APAN71H012CB02200#-NSR)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6-A)
- BRAH ELECTRIC Replacement 4P Contact Kit for General Electric NEMA size 1 (BEB546A301G002)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- HUBBELL Locking Receptacle (HBL2425ST)
- Leviton Locking Receptacles