Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes 30A 120 208V Wye Wetguard Outlet
Mfr # 99W09-S
Zoro # G4062747
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Length 10.8750 in
- Color Yellow
- Number of Gangs 1
- Height 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 99W09-S
- Zoro # G4062747
- UPC # 78477519745
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Description
30 Amp, 120/208 Volt 3-phase WYE, Non-NEMA, 4P, 4W, Industrial Grade, Non-Grounding, Wetguard, Locking Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.438 Inch ID x 0.718 Inch Long Ferrules, PK 12 (F7321-12)
- GROTE 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK (84-3015)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C01C)
- BSC PREFERRED 11'' 120# Black UV Cable Ties, 100PK (S-14039)
- LEVITON RCPTCL OUTLET DEC 15A (T5325-00W)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- LEVITON Receptacle (T5632-HGW)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- LEVITON DIN Rail Receptacle (16252-DIN)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory (5461I)
- Leviton Single Straight Blade Receptacles