Shop All Duplex Straight Blade Receptacles
Leviton
WEATHERPROOF BOXES 20A REPL CVR
Mfr # WTCVS-20
Zoro # G4080423
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.3750 in
- Color Yellow
- Height 1.50 in
- Application For 20 A locking single inlets, outlets and industrial, indoor, outdoor environments in critica
- Torsion Spring Mechanism (Flip Lids) Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WTCVS-20
- Zoro # G4080423
- UPC # 78477523773
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 11.3750 in |
Height | 1.50 in |
Details
Color | Yellow |
Application | For 20 A locking single inlets, outlets and industrial, indoor, outdoor environments in critica |
Torsion Spring Mechanism (Flip Lids) | Stainless Steel |
Gasket | Santoprene TPV |
Accessory Type | Cover |
Mounting Screws | Stainless Steel |
Enclosure Rating | NEMA 4, 4X, 12 IEC IP66 |
Cover/Lid | Valox PBT |
Environment | Wet |
Type | Replacement Cover |
Standard | IP66 Rated |
Description
Wetguard Replacement Cover and Gasket for all 20A Locking Single Inlets and Outlets, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GGSS)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0BR15-0IS)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- LEVITON Receptacle (16252-W)
- LEVITON Receptacle (8460)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- LEVITON Receptacle (5262)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- Leviton Duplex Straight Blade Receptacles