Shop All Locking Receptacles
Leviton
Weatherproof Boxes 20A, 125 Volt, Nema L5-20, 2P, 3W, Singl
Mfr # 66W47
Zoro # G4060525
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Length 10.8750 in
- Color Yellow
- Height 4.69 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 66W47
- Zoro # G4060525
- UPC # 78477519172
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 3.52 in D |
Description
20A, 125 Volt, NEMA L5-20, 2P, 3W, Single Locking Inlet, IP66 Cover, Industrial Grade, Grounding, Corrosion Resistant, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (M2500)
- SQUARE D Trim Clamp (LP9501)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (S500-400-R)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo (66W07)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- Leviton Locking Receptacles