Shop All Locking Receptacles
Leviton
Weatherproof Boxes 20 Amp, 250 Volt, 2P, 3W, Nema L6-20, Lo
Mfr # 66W48
Zoro # G4068733
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Color Yellow
- Length 10.8750 in
- Height 4.69 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 66W48
- Zoro # G4068733
- UPC # 78477519189
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Description
20 Amp, 250 Volt, 2P, 3W, NEMA L6-20, Locking Single Inlet, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Switch, 2-Function, White, 120V (FV-WCSW21-W)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- HUBBELL Receptacle, Female, Red, Double Set, Taper (HBLFRR)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- Leviton Locking Receptacles