Shop All Locking Receptacles
Leviton
Weatherproof Boxes 15A 125V 10A 250V Wg Singl Lck Inlet
Mfr # 64W07
Zoro # G4059703
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Voltage 125/250 VAC
- Color Yellow
- Width 2.88 in
- Height 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 64W07
- Zoro # G4059703
- UPC # 78477519073
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Width | 2.88 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 2.9 in D |
Description
IP66 Rated Cover, Corrosion Resistant, Non-NEMA, Locking, 15A/125V, 10A/250V, 3P, 3W, Non-Grounding, Wetguard Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125V (HBL15W33)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (X-10GQ22-B)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 2 Pole, 240V AC (QBL22125)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4NK)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620AR)
- Leviton Locking Receptacles