Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes 15A 125V 10A 250V Wetguard Outlet
Mfr # 90W07-S
Zoro # G4080037
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.6250 in
- Type Single Outlet
- Color Yellow
- Height 4.69 in
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 90W07-S
- Zoro # G4080037
- UPC # 78477519462
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 10.6250 in |
Height | 4.69 in |
Details
Type | Single Outlet |
Color | Yellow |
Application | Industrial |
Standard | IP66 Rated |
Description
15 Amp, 125 Volt / 10A, 250V, Non-NEMA, 3P, 3W, Industrial Grade, Non-Grounding, Wetguard, Straight Blade Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT506A)
- SHARPE MANUFACTURING FX1000 1.2MM (SH289221)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON Receptacle (T5325-W)
- LEVITON DIN Rail Receptacle (16252-DIN)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- MARINCO 50A 125/250V CONTOURED RV POWER INLET (6344EL-BRV)
- Leviton Single Straight Blade Receptacles