Shop All Single Straight Blade Receptacles
Leviton
Weatherproof Boxes 15A 125V 10A 250V Wetguard Lck Outlet
Mfr # 95W07-S
Zoro # G4074367
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.6250 in
- Type Non-Grounding Single Watertight
- Color Yellow
- Material Valox® PBT
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 95W07-S
- Zoro # G4074367
- UPC # 78477519530
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 10.6250 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 2.9 in D |
Description
15 Amp, 125 Volt / 10 amp, 250 Volt, Non-NEMA, 3P, 3W, Industrial Grade, Non-Grounding, Wetguard, Locking Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- LEVITON Outlet Flsh Mnt50A 6-50R (R10-05374-000)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- LEVITON Wall Fixture 20A-125V T&Wr Comm Rcpt (TWR20-Y)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, Red (16362-HGR)
- LEVITON Tr Receptacle 20A Wht (R52-T5820-0WS)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Brown (HBL5461)
- Leviton Straight Blade Devices