Shop All Duplex Straight Blade Receptacles
Leviton
Weatherproof Boxes 15A 125V 10A 250V Wetguard Inlet
Mfr # 59W07
Zoro # G4085506
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.6250 in
- Color Yellow
- Height 4.69 in
- Voltage Rating 125/250
- NEMA Rating NEMA 4/4X/12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 59W07
- Zoro # G4085506
- UPC # 78477518977
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 10.6250 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 2.9 in D |
Description
15 Amp, 125 Volt / 10 Amp, 250V, Non-NEMA, 3P, 3W, Straight Blade Single Inlet, Industrial Grade, Non-Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Brown (HS367-S50-BROWN)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA983)
- JR PRODUCTS SLIDE-OUT HIGH CURRENT MOTOR SWITCH, BLACK (12295)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-12-C3)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- LEVITON Receptacle (21254-HW)
- LEVITON Receptacle (5362-W)
- LEVITON Receptacle (5362-I)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- LEVITON Receptacle (8200-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- Leviton Duplex Straight Blade Receptacles