Shop All Duplex Straight Blade Receptacles
Leviton
Weatherproof Boxes 15A 125V 10A 250V Wetguard Dup Recep
Mfr # 80W07-D
Zoro # G4081507
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.8750 in
- Voltage Rating 125
- Material Valox® Polybutylene Terephthalate
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80W07-D
- Zoro # G4081507
- UPC # 78477518755
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Dimensions | 3.67 in H x 4 in W x 2.9 in D |
Description
15 Amp, 125 Volt / 10 Amp, 250 Volt, Non-NEMA, 3P, 3W, Industrial Grade, Non-Grounding, Wetguard, Straight Blade Duplex Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 10A, 600V AC, Indicating (AJT10)
- BLACKBURN Split-Bolt Connector, 6 sol to 2 sol (2H)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (8601)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- LEVITON Receptacle (5361-R)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- LEVITON Receptacle (8200-I)
- LEVITON Receptacle (5361-I)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- Leviton Duplex Straight Blade Receptacles