Shop All Duplex Straight Blade Receptacles
Leviton
Weatherproof Boxes 15A 125V 10A 250V Wetguard Dup Lck Recep
Mfr # 85W07-D
Zoro # G4081202
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.8750 in
- Height 4.69 in
- Voltage Rating 125/250
- Material Valox® PBT
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85W07-D
- Zoro # G4081202
- UPC # 78477518762
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 2.9 in D |
Description
15 Amp, 125 Volt / 10 Amp, 250 Volt, Non-NEMA, 3P, 3W, Industrial Grade, Non-Grounding, Wetguard, Locking Duplex Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-05F-BLK)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON Receptacle (TCR15-W)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- LEVITON Receptacle (16352)
- LEVITON Receptacle (5801)
- LEVITON Receptacle (CR20-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- Leviton Duplex Straight Blade Receptacles