Leviton

Weatherproof Boxes 115R Wetguard Dup Recep


product price: $214.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 10.8750 in
  • Height 4.69 in
  • Material Valox Polybutylene Terephthalate
  • Color Yellow
  • Enclosure Rating NEMA 4, 4X, 12 IEC IP66
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10.8750 in
Height 4.69 in
Dimensions 4.63 in H x 4.63 in W x 2.9 in D

Description

15 Amp, 125 Volt, NEMA 1-15, 2P, 2W, Industrial Grade, Non-Grounding, Wetguard, Straight Blade Duplex Outlet, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.