Shop All Duplex Straight Blade Receptacles
Leviton
Weatherproof Boxes 1-15P Wetguard Inlet
Mfr # 59W04
Zoro # G4085558
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.6250 in
- Height 4.69 in
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
- Color Yellow
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 59W04
- Zoro # G4085558
- UPC # 78477518878
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 10.6250 in |
Height | 4.69 in |
Description
15 Amp, 125 Volt, NEMA 1-15, 2P, 2W, Straight Blade Single Inlet, Industrial Grade, Non-Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Shrink Tubing, 0.5in ID, Red, 1-1/2in, PK10 (5651-360-010R)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260502)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (SP53A)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, NEMA 12; 13, Hinged (A364212WFLP)
- LEVITON Receptacle (TCR15-W)
- LEVITON Receptacle (TDR20-W)
- LEVITON Decora 15A Black Residential Grade 5-15R Duplex Outlet (S05-05325-0ES)
- LEVITON Receptacle (223-I)
- LEVITON Receptacle (TWR20-GY)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- Leviton Straight Blade Devices