Shop All Wall Plates
Leviton
Weather Resistant 2 Gang Coverplate
Mfr # 3262W-Y
Zoro # G4067918
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 8.12 in
- Length 7.50 in
- Height 1.25 in
- Type Single Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3262W-Y
- Zoro # G4067918
- UPC # 78477409930
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 8.12 in |
Length | 7.50 in |
Height | 1.25 in |
Diameter | 1.56 in |
Details
Color | Yellow |
Type | Single Receptacle |
Application | Commercial Applications |
Spring Hinge Components | Stainless Steel |
Device Type | Cover |
Operating Temperature | -40°C to 93°C |
Gasket | Neoprene/EPDM/SBR Blend |
UL Listed | 514D |
Mounting Screws | Stainless Steel |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
Gang | 2 |
Plate Material | Polycarbonate |
Number of Receptacles | 1 |
Temperature Rating | -40 to 93 |
Standard | UL Listed 514D;RoHS Compliant |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Receptacle | Single |
Description
Two-Gang Coverplate, 1 to 1.56-Inch Diameter, Weather-Resistant Flip-Lid, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Lighting Control Consoles And Accessories Lv Switch 10 Btn White (LVS-10W)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG24J27M1X)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- Leviton Lighting Controls