Shop All Wall Plates
Leviton
Weather Resistant 2 Gang Coverplate
Mfr # 3262W-E
Zoro # G4084106
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 8.12 in
- Length 7.50 in
- Height 1.25 in
- Type Single Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3262W-E
- Zoro # G4084106
- UPC # 78477409947
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 8.12 in |
Length | 7.50 in |
Height | 1.25 in |
Diameter | 1.56 in |
Details
Color | Black |
Type | Single Receptacle |
Application | Commercial Applications |
Operating Temperature | -40°C to 93°C |
Gasket | Neoprene/EPDM/SBR Blend |
Gang | 2 |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
Mounting Screws | Stainless Steel |
Plate Material | Polycarbonate |
UL Listed | 514D |
Device Type | Cover |
Spring Hinge Components | Stainless Steel |
Receptacle | Single |
Standard | UL Listed 514D;RoHS Compliant |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Number of Receptacles | 1 |
Temperature Rating | -40 to 93 |
Description
Two-Gang Coverplate, 1 to 1.56-Inch Diameter, Weather-Resistant Flip-Lid, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- ALLEN TEL Cat 5e Patch Panel, 12-Port (AT55B-12PT)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB250N004F4)
- MALCO Malco TY6 High Leverage Tie Tool for Tightening and Cutting Cable Ties , Black, 8 1/2 in (TY6)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- Leviton Wall Plates