Shop All Wall Plates
Leviton
Weather Resistant 2 Gang Coverplate
Mfr # 3241W-Y
Zoro # G4080983
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 8.12 in
- Length 7.50 in
- Height 1.25 in
- Type Blank/GFCI Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 3241W-Y
- Zoro # G4080983
- UPC # 78477409817
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 8.12 in |
Length | 7.50 in |
Height | 1.25 in |
Details
Color | Yellow |
Type | Blank/GFCI Receptacle |
Application | Commercial Applications |
Gang | 2 |
Device Type | Cover |
Spring Hinge Components | Stainless Steel |
Plate Material | Polycarbonate |
Gasket | Neoprene/EPDM/SBR Blend |
UL Listed | 514D |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
Operating Temperature | -40°C to 93°C |
Mounting Screws | Stainless Steel |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Temperature Rating | -40 to 93 |
Standard | UL Listed 514D;RoHS Compliant |
Description
2-Gang 1-GFCI, Weather-Resistant Flip-Lid, 1-Blank Coverplate, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 24V AC, 50/60 Hz (8910DPA63V14)
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 100' Length (BSLNY100-100)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- AMERELLE Wallplate 2Rocker Pb (163RRBR)
- Leviton Lighting Controls