Shop All Wall Plates
Leviton
Weather Resistant 2 Gang Coverplate
Mfr # 3241W-E
Zoro # G4052098
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 8.12 in
- Length 7.50 in
- Height 1.25 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3241W-E
- Zoro # G4052098
- UPC # 78477409824
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 8.12 in |
Length | 7.50 in |
Height | 1.25 in |
Details
Color | Black |
Type | Coverplate |
Application | Commercial Applications |
Gang | 2 |
Operating Temperature | -40°C to 93°C |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
UL Listed | 514D |
Spring Hinge Components | Stainless Steel |
Mounting Screws | Stainless Steel |
Plate Material | Polycarbonate |
Gasket | Neoprene/EPDM/SBR Blend |
Device Type | Cover |
Standard | UL Listed 514D;RoHS Compliant |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Description
2-Gang 1-GFCI, Weather-Resistant Flip-Lid, 1-Blank Coverplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A 125V L5-20R Flanged Outlet UL and C-UL Listed. (ASOUL520R)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- SQUARE D Neutral Lug Kit (LK70AN)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- AMERELLE Century Polished Brass Beige 2 gang Stamped Steel Duplex/Toggle Wall Plate (163TDBR)
- Leviton Lighting Controls