Shop All Watertight Devices
Leviton
Watertight Receptacle
Mfr # 60W47
Zoro # G704393191
Sold in multiples of 10 for $533.90
$533.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Nylon (Body and Face)
- Number of Poles 2
- Color - Plugs and Receptacles Yellow
- Amps - Plugs and Receptacles 15 A
- Wiring Method - Plugs and Receptacles Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 60W47
- Zoro # G704393191
- UPC # 78477066256
- Country of Origin Mexico
- Category Watertight Devices
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Cord Size | 18 to 10 AWG |
Description
Watertight Receptacle, Connection Orientation Straight, Cover Type Locking Flip-Up Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Yellow, Housing Material Thermoplastic Nylon, Mount Type Recessed, NEMA Enclosure Rating 4, 4X, 6, 6P, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 100A, 250V AC, Nonindicating (TR100R)
- SQUARE D Molded Case Circuit Breaker, HGA Series 25A, 3 Pole, 600V AC (HGA36025)
- ZORO SELECT Strut Chan, 3ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 36.00)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 15A (HBL14W49)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81)
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R (HBL2723SW)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS1W)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 208V (HBL530R9W)
- Leviton Watertight Devices