Shop All Watertight Devices
Leviton
Watertight Receptacle
Mfr # 60W33
Zoro # G504393216
product price: $87.99
/ea
Sold in multiples of 10 for $879.90
Free Shipping & Returns
$879.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Amps - Plugs and Receptacles 20 A
- HP 1 hp
- Application Environment Industrial
- Wiring Method - Plugs and Receptacles Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 60W33
- Zoro # G504393216
- UPC # 07847706624
- Country of Origin Mexico
- Category Watertight Devices
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Cord Size | 18 to 10 AWG |
Description
Watertight Receptacle, Connection Orientation Straight, Cover Type Locking Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Yellow, Housing Material Thermoplastic Nylon, Mount Type Recessed, NEMA Enclosure Rating 4, 4X, 6, 6P, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- GARDNER BENDER Gardner Bender 46-308UVBSC 8" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 2" Max Dia, Twist Tail (46-308UVBSC)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-600-2NS-EC)
- LEVITON Watertight Receptacle (60W47)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- HUBBELL 30A Watertight Locking Connector 2P 3W 125VAC L5-30R (HBL29W47)
- HUBBELL 30A Watertight Locking Plug 3P 3W 125/250VAC (HBL28W08)
- HUBBELL 20A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510SW)
- LEGRAND Watertight Locking Connector 20A 3 Poles (27W08)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721SW)
- Leviton Watertight Devices