Shop All Watertight Devices
Leviton
Watertight Receptacle, 15A, 5-15R, 125V
Mfr # 60W47
Zoro # G3896917
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Industrial
- Surge Suppression No
- Tamper Resistant No
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 60W47
- Zoro # G3896917
- UPC # 78477066256
- Country of Origin Mexico
- Category Watertight Devices
Dimensions
Cord Size | 18 to 10 AWG |
Height | 3.00 in |
Width | 3.5 in |
Length | 4.88 in |
Dimensions | 4.63 in H x 3.13 in W |
Description
15 Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Wetguard Flip Lid, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) No, PK200 (97 99 390)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- LEVITON Watertight Receptacle (60W47)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC (HBL29W09)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321SW)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331SW)
- HUBBELL 15a Watertight Replacement Caps (HBL50W50)
- HUBBELL 20A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2511SW)
- Leviton Watertight Devices