Shop All Locking Plugs
Leviton
Watertight Locking Plug
Mfr # 3331-C
Zoro # G804255979
product price: $21.19
/ea
Sold in multiples of 10 for $211.90
$211.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Voltage - Plugs and Receptacles 125/250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3331-C
- Zoro # G804255979
- UPC # 78477816820
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.625 in to 10.125 in |
Outside Diameter | 1.563 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 0.93 in |
Face Diameter | 1.375 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.385 in |
Body Length | 1.859 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.375 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.385 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-PCC80804CHQR)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- LEVITON Locking Plug (24W47)
- LEVITON Watertight Locking Plug (28W82)
- LEVITON Locking Plug (2741)
- LEVITON Locking Plug (2361)
- LEVITON Watertight Locking Plug (26W48)
- LEVITON Locking Plug (2731)
- HUBBELL Locking Plug, 20/30 A, 250V DC/600V AC, 3 Poles, 3 Phase, 4 Blades, Straight, Screw Terminals (HBL21415B)
- Leviton Locking Plugs